

CONTINENTAL
CONTINENTAL
5/16INX500FT FRONTIER BLK 300
CONTINENTAL CONTINENTAL
Description
5/16IN FRONTIER BLK 300WP HOSE ; SBR 10000 MOQ
Multipurpose Hose; 5/16" Inside Diameter; 0.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20657372
BDI #
24577863
Details
915.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16INX500FT-FRONTIER-BLK-300/p/24577863
Your Price
$ 915.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.072
EAN
0037256485022
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Long Description
Multipurpose Hose; 5/16" Inside Diameter; 0.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.59 Inch | 14.986 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh