

CONTINENTAL
CONTINENTAL
5/16INX750FT PLIOVIC GS BLUE
CONTINENTAL CONTINENTAL
Description
5/16INX750FT PLIOVIC GS BLUE HOSE ; 750FT/REL
Multipurpose Hose; 5/16" Inside Diameter; 0.59" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
20129506
BDI #
422826
Details
960.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16INX750FT-PLIOVIC-GS-BLUE/p/422826
Your Price
$ 960.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.049
EAN
0037256271045
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Package Quantity
750FT
Order in Multiples of
750FT
Minimum Order Quantity
750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
82.5
Long Description
Multipurpose Hose; 5/16" Inside Diameter; 0.59" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh