SOWA TOOL
SOWA TOOL
665-460
SOWA TOOL SOWA TOOL
Description
665-460 JETON HOSE KIT ; 63720 36CM LENGTH
Kit; Hose; 3/8" Hose Inside Diameter; 14" Hose Length; 16 Number of Segments
Part #
665460
BDI #
20298401
Details
54.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/665-460/p/20298401
Your Price
$ 54.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.363
Product Group - BDI
F02192
Noun
Kit
Keyword String
Hose
Product Specification
3/8" Hose Inside Diameter; 14" Hose Length; 16 Number of Segments
Long Description
Kit; Hose; 3/8" Hose Inside Diameter; 14" Hose Length; 16 Number of Segments


