GATES
GATES
6C5DX50FT
GATES GATES
Description
6C5D X50FT HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID
Hydraulic; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Part #
36580002
BDI #
1112615
Details
17.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6C5DX50FT/p/1112615
Your Price
$ 17.91 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.17
EAN
0072053341720
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
11.4
Long Description
Hydraulic; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


