https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-SD-150-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NHxpbWFnZS9qcGVnfGFEZzFMMmcyT0M4eE1UQXdNelkwTXpjMU5qVTNOQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMU5FWHpFMU1GOHpNREI0TXpBd0xtcHdad3wwMGJlZTM2ZDM5NjVkYzFjMDUxZTkwMjdhYTAwNDczZjRiNDA1ZmZhN2VlYzQ0YmFhNTM0ZjNmNzgyODYzYmFk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-SD-150-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NHxpbWFnZS9qcGVnfGFEZzFMMmcyT0M4eE1UQXdNelkwTXpjMU5qVTNOQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMU5FWHpFMU1GOHpNREI0TXpBd0xtcHdad3wwMGJlZTM2ZDM5NjVkYzFjMDUxZTkwMjdhYTAwNDczZjRiNDA1ZmZhN2VlYzQ0YmFhNTM0ZjNmNzgyODYzYmFk
CONTINENTAL
CONTINENTAL
6INX100FT FLEXWING WATER S/D
CONTINENTAL CONTINENTAL
Description
6INX100FT FLEXWING WATER S/D HOSE ; SBR 100FT/REL
Suction and Discharge Hose; 6" Inside Diameter; 6.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20462942
BDI #
24576509
Details
77.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-FLEXWING-WATER-S-D/p/24576509
Your Price
$ 77.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.201
EAN
0037256386404
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial | Agricultural | Construction
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Bend Radius | Synthetic Fabric Plies with Internal Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
467
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


