Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6MEGATECH LOC 600FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-MGTCLOC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTB8aW1hZ2UvanBlZ3xhR1UxTDJnME9DODVNelk0TmpFNU1ESTBOREUwTG1wd1p3fDk2MzUzNWU5OTU1NTUwMjE1YTdhYzdjMmNlNjczMmQ1M2E5N2RmMmRiY2IxZTMzZGY3M2IxMjA5YTAzZDZhY2U
1113353 Hoses 

GATES GATES

6MEGATECH LOC 600FT/REEL

Description

6MEGATECH LOC XREEL HYDRAULIC HOSE ; NON-RETURNABLE

Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 300 PSI - 21 Bar Operating Pressure

Part #

6MEGATECH LOC 600FT/REEL

BDI #
1113353

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0770075301202
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
43190107
Weight / LBS
0.12
Long Description
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh