Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6TH7NCDL 250FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-TH7NCDL-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzF8aW1hZ2UvanBlZ3xhR0UyTDJnMVlpODVNelk0TmpJd016TTFNVE0wTG1wd1p3fDYxY2RkZmU4OWRlZDc2M2I4Y2UzODQ4YzUyNmRkMDM5ZTczY2JjY2UxMTUyMWVmOTQ5ZDEwODE3NzAwY2M0MWI
1113778 Hoses 

GATES GATES

6TH7NCDL 250FT/CARTON

Description

6TH7NCDL XCTN HYDRAULIC HOSE ; POR 3/8" HOSE ID 250FT/REL

Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure

Part #

44720227

BDI #
1113778

Details

24.39 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.39 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075322047
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44720227
Weight / LBS
0.22
Long Description
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.64 Inch | 16.256 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh