https://www.bdiexpress.com/medias/INDGATHOSEXX-MM-GMVMGFLX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTV8aW1hZ2UvanBlZ3xhRFE0TDJneVlpOHhNRFE1T0RNd09EazJORE00TWk5SlRrUkhRVlJJVDFORldGaGZUVTFmUjAxV1RVZEdURmhmTXpBd2VETXdNQzVxY0djfDI5Y2QxNjkxNDMwNjgyNTkzYTJkMzhmM2IzOTUzYmU0M2IyNzM2MWRhZWVhNzRhMDViNjA4NmYzYTcxOTg4YWU
https://www.bdiexpress.com/medias/INDGATHOSEXX-MM-GMVMGFLX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTV8aW1hZ2UvanBlZ3xhRFE0TDJneVlpOHhNRFE1T0RNd09EazJORE00TWk5SlRrUkhRVlJJVDFORldGaGZUVTFmUjAxV1RVZEdURmhmTXpBd2VETXdNQzVxY0djfDI5Y2QxNjkxNDMwNjgyNTkzYTJkMzhmM2IzOTUzYmU0M2IyNzM2MWRhZWVhNzRhMDViNjA4NmYzYTcxOTg4YWU
GATES
GATES
70302 MULTI MASTER 32GMV MEGAFLEX 2XCTN
GATES GATES
Description
32GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Hydraulic Hose; 2" Inner Diameter; 2.39" Outer Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black Color; 600 PSI - 41.4 Bar Operating Pressure
Part #
70302 MULTI MASTER 32GMV MEGAFLEX 2XCTN
BDI #
22285621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/70302-MULTI-MASTER-32GMV-MEGAFLEX-2XCTN/p/22285621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.395
EAN
0770075735045
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To +275 Deg F
Operating Pressure
600 PSI | 41.4 Bar
Typical Use
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882290
Weight / LBS
0.87
Long Description
Hydraulic Hose; 2" Inner Diameter; 2.39" Outer Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black Color; 600 PSI - 41.4 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

