

PARKER
PARKER
7107-50500
PARKER PARKER
Description
7107-50500 OIL RESISTANT HOSE ; 1/2"-GRIZZLY MULTI-500PSI 500FT/ROLL
Multipurpose Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 500 PSI | 34 Bar Operating Pressure
Part #
7107-50500
BDI #
23728177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7107-50500/p/23728177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.123
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F | -40 To 158 Deg F Air
Operating Pressure
500 PSI | 34 Bar
Typical Use
Agriculture | Construction | Foundries | General Industrial | Mines
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Multiple Aramid Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
135
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.9 Inch | 22.86 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh