

PARKER
PARKER
7219-0750025
PARKER PARKER
Description
7219-0750025 OIL TRANSFER HOSE ; 3/4"-EZ FORM MP-75PSI 25FT/ROLL
Multipurpose Hose; 3/4" Inside Diameter; 1.2" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
7219-0750025
BDI #
25164102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7219-0750025/p/25164102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.179
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Buses | Cranes | Mobile Off-Road Equipment
Price Unit
REEL
Package Quantity
25FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 25 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
9.75
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.2" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.2 Inch | 30.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh