https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392534-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5OHxpbWFnZS9qcGVnfGFEbGlMMmhtTUM4eE1UQXdOekF3TVRFMk5UZzFOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEkxTXpSZk16QXdlRE13TUM1cWNHY3xiZWJlNzJjZjUwODZmMDA3ZTQxNGFkOGVlZjhhNWNiMDJiNzE2MzVjOWNhYzNlNjA5YWViYTE1NmQzYTNhMGQ0
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392534-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5OHxpbWFnZS9qcGVnfGFEbGlMMmhtTUM4eE1UQXdOekF3TVRFMk5UZzFOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEkxTXpSZk16QXdlRE13TUM1cWNHY3xiZWJlNzJjZjUwODZmMDA3ZTQxNGFkOGVlZjhhNWNiMDJiNzE2MzVjOWNhYzNlNjA5YWViYTE1NmQzYTNhMGQ0
TOPRING
TOPRING
73.400
TOPRING TOPRING
Description
73.400 COIL HOSE ; 1/2 X 300' NYFLEX
Flexible Hose; 1/2" Internal Diameter; 300FT Maximum Working Length; 91.44M Maximum Working Length; Air, Water Compatible Fluids; PVC Hose Outer Jacket Material; 200PSI Maximum Inlet Pressure; -4 Deg C Minimum Fluid Temperature; 65 Deg C Maximum Fluid Temperature
Part #
73.400
BDI #
18392534
Details
2.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/73-400/p/18392534
Your Price
$ 2.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
EAN
0774679734008
Product Group - BDI
F02192
Noun
Hose
Keyword String
Flexible
Manufacturer URL
https://www.topring.com
Product Detail
Flexible Hose
Product Specification
1/2" Internal Diameter; 300FT Maximum Working Length; 91.44M Maximum Working Length; Air, Water Compatible Fluids; PVC Hose Outer Jacket Material; 200PSI Maximum Inlet Pressure; -4 Deg C Minimum Fluid Temperature; 65 Deg C Maximum Fluid Temperature
Long Description
Flexible Hose; 1/2" Internal Diameter; 300FT Maximum Working Length; 91.44M Maximum Working Length; Air, Water Compatible Fluids; PVC Hose Outer Jacket Material; 200PSI Maximum Inlet Pressure; -4 Deg C Minimum Fluid Temperature; 65 Deg C Maximum Fluid Temperature

