

18391641
Hoses
TOPRING
TOPRING
77.121
TOPRING TOPRING
Description
77.121 LOCK-ON HOSE ; 1/4 X 15' X 1/4MNPT TOPFLEX
Flexible Hose; 1/4" Internal Diameter; 15FT Maximum Working Length; 4.572M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Black Hose Color; Air, Water Compatible Fluids; NBR Nitrile Rubber Hose Outer Jacket Material; RMA-Class B ARPM Oil Resistance Class; 250PSI Maximum Inlet Pressure; -29 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Part #
77.121
BDI #
18391641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/77-121/p/18391641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679018177
Product Group - BDI
F02192
Noun
Hose
Keyword String
Flexible
Manufacturer URL
https://www.topring.com
Product Detail
Flexible Hose
Product Specification
1/4" Internal Diameter; 15FT Maximum Working Length; 4.572M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Black Hose Color; Air, Water Compatible Fluids; NBR Nitrile Rubber Hose Outer Jacket Material; RMA-Class B ARPM Oil Resistance Class; 250PSI Maximum Inlet Pressure; -29 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Long Description
Flexible Hose; 1/4" Internal Diameter; 15FT Maximum Working Length; 4.572M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Black Hose Color; Air, Water Compatible Fluids; NBR Nitrile Rubber Hose Outer Jacket Material; RMA-Class B ARPM Oil Resistance Class; 250PSI Maximum Inlet Pressure; -29 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature