Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7705-1000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087624-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzODB8aW1hZ2UvanBlZ3xhRFF3TDJnek1pOHhNREEzTmpNNU1UazJORGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMk1qUmZNekF3V0RNd01DNXFjR2N8YzdmMzFkZmI5MjYyMTkwMTJhOWJmMTgwNDQxMjM1MjA5MTRjNWIxYmJlNjVkMDJiYjhlMWZjNTBhNzMwMmEwZA
25087624 Hoses 

PARKER PARKER

7705-1000

Description

7705-1000 SUCTION HOSE ; POR NON RETURNABLE 1" GRN LABEL

Suction Hose; 1" Inside Diameter; 1.44" Outside Diameter; 2" Minimum Bend Radius; Black Nitrile Inner Tube; 2 Textile Plies with Dual Wire Helix Reinforcement; Black Nitrile/PVC Cover; 200PSI Maximum Working Pressure; Corrugated Wrapped Cover

Part #

7705-1000

BDI #
25087624

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.10
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://www.parker.com
Product Detail
Suction Hose
Product Specification
1" Inside Diameter; 1.44" Outside Diameter; 2" Minimum Bend Radius; Black Nitrile Inner Tube; 2 Textile Plies with Dual Wire Helix Reinforcement; Black Nitrile/PVC Cover; 200PSI Maximum Working Pressure; Corrugated Wrapped Cover
Long Description
Suction Hose; 1" Inside Diameter; 1.44" Outside Diameter; 2" Minimum Bend Radius; Black Nitrile Inner Tube; 2 Textile Plies with Dual Wire Helix Reinforcement; Black Nitrile/PVC Cover; 200PSI Maximum Working Pressure; Corrugated Wrapped Cover