PARKER
PARKER
831-8-BLU-RL
PARKER PARKER
Description
PARKER 831-8-BLU-RL
Fire Retardant Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
831-8-BLU-RL
BDI #
15045771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/831-8-BLU-RL/p/15045771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Fire Retardant
Inner Material
Nitrile
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Automotive
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fire Retardant
Manufacturer URL
https://ph.parker.com
Long Description
Fire Retardant Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh