Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85728 3/8X50FT CLEAN MASTER PW4000 BLUE https://www.bdiexpress.com/medias/INDGATHOSEXX-CM-PW4-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxNHxpbWFnZS9qcGVnfGFHTXpMMmd4TUM4eE1UQXdNell4TXpRM09EazBNaTlKVGtSSFFWUklUMU5GV0ZoZlEwMWZVRmMwWDBKTVZWOHpNREI0TXpBd0xtcHdad3w4ZDAzZGY5NWU5ODJlODkwOTAxODU4YTg1MjBkOTIyMTQyZTVmZWE3MjcyOTEyN2YyOWQ1MDQ4YjJkYTkyN2Nh
26964030 Hoses 

GATES GATES

85728 3/8X50FT CLEAN MASTER PW4000 BLUE

Description

85728 3/8X50' CLEAN MASTER PW4000 BLUE ; PRESSURE WASHER HOSE

Pressure Washer Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile and PVC Outer Material; Blue; 4000 PSI | 276 Bar Operating Pressure

Part #

4657-9469

BDI #
26964030

Details

4.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.08 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
4.64
EAN
0770075738770
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile and PVC
Color
Blue
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Cleaning Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Long Description
Pressure Washer Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile and PVC Outer Material; Blue; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
0.74 Inch | 18.796 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh