https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4KL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTN8aW1hZ2UvanBlZ3xhREV4TDJoa015OHhNRE0xTWpJek16WTNOamd6TUM5SlRrUkhRVlJJVDFORldGaGZSVVpITkV0TVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8YWI0ZDQwZDRhMTZhNjU2N2FmZDhlODAyYjhjNWNjZGNkOTViZGRmODE0MTVjNzMyOWE4MmY0NWFmNTA1ZTMwOA
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4KL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTN8aW1hZ2UvanBlZ3xhREV4TDJoa015OHhNRE0xTWpJek16WTNOamd6TUM5SlRrUkhRVlJJVDFORldGaGZSVVpITkV0TVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8YWI0ZDQwZDRhMTZhNjU2N2FmZDhlODAyYjhjNWNjZGNkOTViZGRmODE0MTVjNzMyOWE4MmY0NWFmNTA1ZTMwOA
GATES
GATES
8EFG4KLXCTN
GATES GATES
Description
8EFG4KLXCTN MTO SPIRAL WIRE HOSE ; POR 4651-0129 4600FT/REEL
Hose, Hydraulic; 1/2" ID; 0.86" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
46510129
BDI #
20533680
Details
28.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8EFG4KLXCTN/p/20533680
Your Price
$ 28.75 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.272
EAN
0770075689492
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 16000 PSI | Very High Pressure | Four Alternating Layer Of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 1/2" ID; 0.86" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
0.86 Inch | 21.844 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


