https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MnxpbWFnZS9qcGVnfGFEWmxMMmhqTlM4eE1UQXdNell3T0RjMk1ETTFNQzlKVGtSSFFWUklUMU5GV0ZoZlJVWkhORXRmUWt4TFh6TXdNSGd6TURBdWFuQm58MGFjMGI5M2Q0YzViZDM2MmRkODlhMzJiYTQ2NTFkYjRiOTk3ZTg1ZTI0ODMzYjE1ZTg1MmQ2MGE2YmEzMTZiYw
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MnxpbWFnZS9qcGVnfGFEWmxMMmhqTlM4eE1UQXdNell3T0RjMk1ETTFNQzlKVGtSSFFWUklUMU5GV0ZoZlJVWkhORXRmUWt4TFh6TXdNSGd6TURBdWFuQm58MGFjMGI5M2Q0YzViZDM2MmRkODlhMzJiYTQ2NTFkYjRiOTk3ZTg1ZTI0ODMzYjE1ZTg1MmQ2MGE2YmEzMTZiYw
GATES
GATES
8EFG4KX50FT
GATES GATES
Description
8EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Hydraulic; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Part #
46511431
BDI #
1115816
Details
30.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8EFG4KX50FT/p/1115816
Your Price
$ 30.05 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
14.24
EAN
0072053496642
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
31.4
Long Description
Hydraulic; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

