https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-VCM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHVmlMMmcyTUM4eE1UQXdNelkxTVRZeU1EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlNFUmZWa05OWDBKTVMxOHpNREI0TXpBd0xtcHdad3w0ZTVlZTUwZThlMThhMzdlMjliY2QwMTkzOTA0YTc1MzBkYTc1YjBjMjYwODUwYjBiNzViMDI4MDZkOTBjNGZm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-VCM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHVmlMMmcyTUM4eE1UQXdNelkxTVRZeU1EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlNFUmZWa05OWDBKTVMxOHpNREI0TXpBd0xtcHdad3w0ZTVlZTUwZThlMThhMzdlMjliY2QwMTkzOTA0YTc1MzBkYTc1YjBjMjYwODUwYjBiNzViMDI4MDZkOTBjNGZm
CONTINENTAL
CONTINENTAL
8INX20FT HD VACUUM BLACK SE
CONTINENTAL CONTINENTAL
Description
8IN HD VACUUM BLACK SE HOSE ; POR NON-RETURNABLE 20FT L SBR SE
Vacuum Hose; 8" Inside Diameter; 9.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
8INX20FT HD VACUUM BLACK SE
BDI #
24575124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX20FT-HD-VACUUM-BLACK-SE/p/24575124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
3.699
EAN
0037256507342
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Typical Use
Woodworking Machine
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
48" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
150.6
Long Description
Vacuum Hose; 8" Inside Diameter; 9.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.2 Inch | 233.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

