1117574
Hoses
GATES
GATES
8TH18NC 250FT/CARTON OBSOLETE DO NOT USE
GATES GATES
Description
8TH18NC 250FT/CARTON OBSOLETE DO NOT USE ; TH18NC CONSTANT PRESS 250FT/REL
Hydraulic; 1/2" Inside Diameter; 0.89" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure
Part #
44670014
BDI #
1117574
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8TH18NC-250FT-CARTON-OBSOLETE-DO-NOT-USE/p/1117574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-67 To 212 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hydraulic System | Industrial
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber | Bend Radius 2.8 Inch | Burst Pressure 12000 PSI | Two Band of Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Item Number
44670014
Weight / LBS
0.22
Long Description
Hydraulic; 1/2" Inside Diameter; 0.89" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh