GATES
GATES
8TH7NCDL 250FT/CARTON
GATES GATES
Description
8TH7NCDL XCTN HYDRAULIC HOSE ; 1/2" HOSE ID 250FT/REL
Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2000 PSI - 138 Bar Operating Pressure
Part #
44720229
BDI #
1117578
Details
28.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8TH7NCDL-250FT-CARTON/p/1117578
Your Price
$ 28.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.15
EAN
0770075322054
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.32
Long Description
Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh