

PARKER
PARKER
919B-4
PARKER PARKER
Description
919B-4 HOSE, STAT-DISS SMOOTHBORE PTFE (SMARTCATALOG)
Hydraulic Hose; 1/4" Inside Diameter; 0.33" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Part #
919B-4
BDI #
26663602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/919B-4/p/26663602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.09
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Fluid Handling | Military
Price Unit
FT
Inch - Metric
Inch
Other Features
Braid of Stainless Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.06
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.33" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.33 Inch | 8.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh