Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4143S-08X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-A4143S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEZGpMMmd4TUM4eE1UQXdNelUwTlRZNE1UazFNQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXhORE5UWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxYTBmYzkyZGU4OTIwMzJjODA4OGFlZjc5NzFmMDAzZDkwMzkzMzVhM2Y1MzhhMWJhODM0YzQwYjg1NTNiZGQ0
24452001 Hoses 

KURIYAMA KURIYAMA

A4143S-08X100

Description

A4143S-08X100 FLUID TRANSFER HOSE ; BLK/GRN STRIPE PAINT 1/2"X100'

Fluid Transfer Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 175 PSI | 12 Bar Operating Pressure

Part #

A4143S-08X100

BDI #
24452001

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.08
EAN
0082235305999
Product Group - BDI
F02192
Type of Hose
Paint Fluid Transfer
Inner Material
LLDPE | Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 125 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Robotic Paint Spraying Equipment | Manual Paint Spraying | Automobile
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free | With Static Wire
Category - BDI
Hose
Noun
Hose
Keyword String
Fluid Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
18
Long Description
Fluid Transfer Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 175 PSI | 12 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh