CONTINENTAL
CONTINENTAL
AR12-24
CONTINENTAL CONTINENTAL
Description
AR12 24X100C 1 1/2 ; POR COAT SAE 100R12/856 R12
Hydraulic; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
20239518
BDI #
17988170
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AR12-24/p/17988170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.993
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 249.8 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Construction Equipment | Industrial | Mining
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
4 Layer High Tensile Steel Wire Spiral | With Armorcoat Cover | Burst Pressure 10000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20239518
Weight / LBS
218
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh