CONTINENTAL
CONTINENTAL
ARC12-24X200CL
CONTINENTAL CONTINENTAL
Description
ARC12-24X200CL HYDRAULIC HOSE ; 200FT/COIL
Hydraulic Hose; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 2550 PSI | 175.8 Bar Operating Pressure
Part #
20715109
BDI #
22082893
Details
120.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ARC12-24X200CL/p/22082893
Your Price
$ 120.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.735
EAN
0037256484575
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2550 PSI | 175.8 Bar
Typical Use
Construction Equipment | Mining | High Performance Industrial Market
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
19.7" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
438
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 2550 PSI | 175.8 Bar Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh