19317055
Hoses
DIXON VALVE
DIXON VALVE
BSB-20Z-50
DIXON VALVE DIXON VALVE
Description
BSB-20Z-50
Food and Beverage; 1-1/8" Inside Diameter; 1.29" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 750 PSI - 52 Bar Operating Pressure
Part #
BSB-20Z-50
BDI #
19317055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BSB-20Z-50/p/19317055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
7.94
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Black
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
750 PSI | 52 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid | Nominal Size 1-1/4 Inch | Burst Pressure 2800 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
17.5
Long Description
Food and Beverage; 1-1/8" Inside Diameter; 1.29" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 750 PSI - 52 Bar Operating Pressure
Inside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.29 Inch | 32.766 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh