CONTINENTAL
CONTINENTAL
DR1SN-20x100CL
CONTINENTAL CONTINENTAL
Description
DR1SN-20X100CL HYDRAULIC HOSE ; 100FT/REL
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 920 PSI | 63.4 Bar Operating Pressure
Part #
20776244
BDI #
22083145
Details
36.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DR1SN-20x100CL/p/22083145
Your Price
$ 36.61 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.413
EAN
0037256030659
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
920 PSI | 63.4 Bar
Typical Use
Mobile and Machine Tool | Agricultural
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
84
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 920 PSI | 63.4 Bar Operating Pressure
Outside Diameter
1.7 Inch | 43.18 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh