WEATHERHEAD
WEATHERHEAD
DUPLICATE 23892464 DO NOT USE
WEATHERHEAD WEATHERHEAD
Description
DUPLICATE 23892464 DO NOT USE ; SILICONE
Hydraulic; 2.38" Inside Diameter; 2-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
DUPLICATE 23892464 DO NOT USE
BDI #
23891666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DUPLICATE-23892464-DO-NOT-USE/p/23891666
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 2.38" Inside Diameter; 2-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Inside Diameter
2.38 Inch | 60.452 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


