INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
EPDM-.75-250
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
EPDM-.75-250 ; THERMOID 3/4IN X 250PSI
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Part #
EPDM-.75-250
BDI #
18209734
Details
5.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EPDM--75-250/p/18209734
Your Price
$ 5.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
120.66
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
266
Long Description
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.16 Inch | 29.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



