AEROQUIP
AEROQUIP
FC510-20
AEROQUIP AEROQUIP
Description
FC510-20 HYDRAULIC HOSE ; POLYESTER BRAID
Specialty; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1625 PSI - 112 Bar Operating Pressure
Part #
FC510-20
BDI #
23894874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC510-20/p/23894874
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.49
EAN
0678146080622
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1625 PSI | 112 Bar
Typical Use
Lubrication System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Hi-Pac Wire Braid | Burst Pressure 6500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
1.08
Long Description
Specialty; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1625 PSI - 112 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh