

25098584
Hoses
BDI APPROVED
BDI APPROVED
FURTUN 1 SN TEKNO VULCANO BLUE DN10 1200
BDI APPROVED BDI APPROVED
Description
BDI APPROVED FURTUN 1 SN TEKNO VULCANO BLUE DN10 1200
Hydraulic Hose; 10MM Diameter; 1200MM Length; Vulcano Blue; Oil Resistant Synthetic Rubber Inner Tube; 1 High Tensile Steel Braid Reinforcement; Synthetic Rubber Cover
Part #
FURTUN 1 SN TEKNO VULCANO BLUE DN10 1200
BDI #
25098584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FURTUN-1-SN-TEKNO-VULCANO-BLUE-DN10-1200/p/25098584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Hydraulic
Product Detail
Hydraulic Hose
Product Specification
10MM Diameter; 1200MM Length; Vulcano Blue; Oil Resistant Synthetic Rubber Inner Tube; 1 High Tensile Steel Braid Reinforcement; Synthetic Rubber Cover
Long Description
Hydraulic Hose; 10MM Diameter; 1200MM Length; Vulcano Blue; Oil Resistant Synthetic Rubber Inner Tube; 1 High Tensile Steel Braid Reinforcement; Synthetic Rubber Cover