Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G2-04 400BAR 2WB 175FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
15000290 Hoses 

GATES GATES

G2-04 400BAR 2WB 175FT/REEL

Description

GATES G2-04 400BAR 2WB 175FT/REEL

Hose; Hydraulic; 1/4" Inside Diameter; 0.59" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure

Part #

G2-04 400BAR 2WB 175FT/REEL

BDI #
15000290

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 57

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.347
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5800 PSI | 400 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
REEL
Package Quantity
175FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 175 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Weight / LBS
47.25
Long Description
Hose; Hydraulic; 1/4" Inside Diameter; 0.59" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure
Outside Diameter
0.59 Inch | 14.986 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh