https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199473-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwN3xpbWFnZS9qcGVnfGFHVTNMMmhtTWk4eE1ESTVORFkyTkRVeU56a3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGswTnpOZk16QXdlRE13TUM1cWNHY3xmZjExY2NiYjNiNjkyYzk2ZDg3NTFiYTk2NDc1MzQ4NmViYTBiMjNlYzA4MTVkYzNmM2FhMWY5ODZjNzUzNjFj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199473-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwN3xpbWFnZS9qcGVnfGFHVTNMMmhtTWk4eE1ESTVORFkyTkRVeU56a3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGswTnpOZk16QXdlRE13TUM1cWNHY3xmZjExY2NiYjNiNjkyYzk2ZDg3NTFiYTk2NDc1MzQ4NmViYTBiMjNlYzA4MTVkYzNmM2FhMWY5ODZjNzUzNjFj
AEROQUIP
AEROQUIP
GH781-10R250
AEROQUIP AEROQUIP
Description
GH781-10R250 HYDRAULIC HOSE ; 2 PLY BRAID 0.62" ID 0.98"OD RUBBER
Hydraulic Hose; 0.63" Inside Diameter; 0.97" Outside Diameter; 0.36" Thickness; Black Color; Nitrile Tube; 2 Ply Braid; Synthetic Rubber Cover; 4025PSI Working Pressure
Part #
GH781-10R250
BDI #
25199473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH781-10R250/p/25199473
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0678146149978
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Hose
Product Specification
0.63" Inside Diameter; 0.97" Outside Diameter; 0.36" Thickness; Black Color; Nitrile Tube; 2 Ply Braid; Synthetic Rubber Cover; 4025PSI Working Pressure
Long Description
Hydraulic Hose; 0.63" Inside Diameter; 0.97" Outside Diameter; 0.36" Thickness; Black Color; Nitrile Tube; 2 Ply Braid; Synthetic Rubber Cover; 4025PSI Working Pressure
