CONTINENTAL
CONTINENTAL
HR4-20 11/4X400 SAE 100R4 HT MSHA
CONTINENTAL CONTINENTAL
Description
HR4-20 11/4X400 SAE 100R4 HT MSHA HOSE ; 400FT/REL
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
20656787
BDI #
22083227
Details
24.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-20-11-4X400-SAE-100R4-HT-MSHA/p/22083227
Your Price
$ 24.62 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.33
EAN
0037256484469
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
4" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
320
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh