https://www.bdiexpress.com/medias/INDKURHOSEXX-K1231-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMHxpbWFnZS9qcGVnfGFEY3dMMmhqWlM4eE1UQXdNelUxTlRFeE9URXpOQzlKVGtSTFZWSklUMU5GV0ZoZlN6RXlNekZmV1V4WFh6TXdNSGd6TURBdWFuQm58MWI0MzA2YzA4ZWNlMjEzNDYwNjVmODliMzllNDM1ZGMzNmM0MmNlOThjOTQ5MGMwZTI1OWY1NGVjY2NjMmI5Ng
https://www.bdiexpress.com/medias/INDKURHOSEXX-K1231-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMHxpbWFnZS9qcGVnfGFEY3dMMmhqWlM4eE1UQXdNelUxTlRFeE9URXpOQzlKVGtSTFZWSklUMU5GV0ZoZlN6RXlNekZmV1V4WFh6TXdNSGd6TURBdWFuQm58MWI0MzA2YzA4ZWNlMjEzNDYwNjVmODliMzllNDM1ZGMzNmM0MmNlOThjOTQ5MGMwZTI1OWY1NGVjY2NjMmI5Ng
KURIYAMA
KURIYAMA
K1231-08X500R
KURIYAMA KURIYAMA
Description
K1231-08X500R AIR AND WATER HOSE ; TUNDRA AIR YELLOW 1/2"X500'
Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Part #
K1231-08X500R
BDI #
24459192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1231-08X500R/p/24459192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.07
EAN
0082235311435
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-65 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In-Plant and Outdoor | In-Plant Freezer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Polyester Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
77
Long Description
Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


