https://www.bdiexpress.com/medias/INDKURHOSEXX-K2163-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOXxpbWFnZS9qcGVnfGFEbGtMMmhsT1M4eE1UQXdNelUxTlRrd05UVTJOaTlKVGtSTFZWSklUMU5GV0ZoZlN6SXhOak5mUWt4TFh6TXdNSGd6TURBdWFuQm58Y2Q2Zjk2MDAyZjZkOGQzOTcyMTdiODM4NzM3MmYzM2Q5OWU4ZWU4OTU2NGM1MDg2Zjc0ZWEzOGIzZTE1Mjk0Ng
https://www.bdiexpress.com/medias/INDKURHOSEXX-K2163-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOXxpbWFnZS9qcGVnfGFEbGtMMmhsT1M4eE1UQXdNelUxTlRrd05UVTJOaTlKVGtSTFZWSklUMU5GV0ZoZlN6SXhOak5mUWt4TFh6TXdNSGd6TURBdWFuQm58Y2Q2Zjk2MDAyZjZkOGQzOTcyMTdiODM4NzM3MmYzM2Q5OWU4ZWU4OTU2NGM1MDg2Zjc0ZWEzOGIzZTE1Mjk0Ng
KURIYAMA
KURIYAMA
K2163-12X300
KURIYAMA KURIYAMA
Description
K2163-12X300 WATER HOSE ; CONTRACTOR BLACK 3/4"X300' PVC
Air and Water Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
K2163-12X300
BDI #
24459236
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K2163-12X300/p/24459236
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.1
EAN
0082235311713
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction Water Transfer | Heavy Duty Industrial and Commercial Watering | Irrigation Supply Line | Municipal Maintenance Watering
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
65
Long Description
Air and Water Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


