KURIYAMA
KURIYAMA
LK600X50
KURIYAMA KURIYAMA
Description
LK600X50 DUCTING HOSE ; LAWN KING 6"X50' PVC
Material Handling Hose; 6" Inside Diameter; 6.63" Outside Diameter; PVC Inner Material; Black; 6 PSI | 0.41 Bar Operating Pressure
Part #
LK600X50
BDI #
24459986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LK600X50/p/24459986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.61
EAN
0082235301861
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Black
Operating Temperature Range
-20 To 150 Deg F
Operating Pressure
6 PSI | 0.41 Bar
Typical Use
Dust Collection | Lawn and Leaf Collection
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
67
Long Description
Material Handling Hose; 6" Inside Diameter; 6.63" Outside Diameter; PVC Inner Material; Black; 6 PSI | 0.41 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh