BUCHANAN RUBBER
BUCHANAN RUBBER
MXS-238
BUCHANAN RUBBER BUCHANAN RUBBER
Description
MXS-238 MARINE HOSE ; 2-3/8" EXHAUST SOFT
Hose; Marine; 2-3/8" Inside Diameter; 2.91" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black
Part #
MXS-238
BDI #
17272976
Details
20.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MXS-238/p/17272976
Your Price
$ 20.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.7
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Marine Exhaust
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Multiple Plies of Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Long Description
Hose; Marine; 2-3/8" Inside Diameter; 2.91" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black
Outside Diameter
2.91 Inch | 73.914 Millimeter
Inside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



