Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N9XX2-100 https://www.bdiexpress.com/medias/INDLGSHOSEXX-NXX-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0MnxpbWFnZS9qcGVnfGFHUXlMMmhoWkM4eE1UQXdNelU1TXpnMU1Ea3hNQzlKVGtSTVIxTklUMU5GV0ZoZlRsaFlYMUpFWHpNd01IZ3pNREF1YW5CbnwyNDhiZDhkYTJhYTNiZmJjNWY1YThlOGMzMzZhOTViMzJmYTA4MzExMjhlYjFkNjNiYWY4NTQ3NDQzZTBiYjM0
26871485 Hoses 

PARKER PARKER

N9XX2-100

Description

N9XX2-100 HOSE ASSEMBLY ; 3/4 X 100' BULK NYLON -RED

Air Hose; 3/4" Inside Diameter; 0.873" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Red; 160 PSI | 11 Bar Operating Pressure

Part #

N9XX2-100

BDI #
26871485

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air Hose
Inner Material
Nylon
Outer Material
Nylon
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
160 PSI | 11 Bar
Typical Use
Pneumatic Tool at Assembly Station
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Self-Storing
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.parker.com
Long Description
Air Hose; 3/4" Inside Diameter; 0.873" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Red; 160 PSI | 11 Bar Operating Pressure
Outside Diameter
0.873 Inch | 22.174 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh