CONTINENTAL
CONTINENTAL
NSFX-06
CONTINENTAL CONTINENTAL
Description
NSFX-06INX50FT0RL SAFLEX 3/8 ORNG HOSE
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Part #
20240284
BDI #
17994589
Details
20.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NSFX-06/p/17994589
Your Price
$ 20.81 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.091
EAN
0037256362583
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Orange
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 158 Bar
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Textile Braid | Burst Pressure 9000 PSI | 10FT Minimum Length | Maximum 5 Piece | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Internal Number
20240284
Weight / LBS
95
Long Description
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh