

KURIYAMA
KURIYAMA
OF20B-600X660
KURIYAMA KURIYAMA
Description
OF20B-600X660 DISCHARGE HOSE ; OROFLEX 20 BLACK 6"X660' PVC/NITRILE RBR
Discharge Hose; 6-1/16" Inside Diameter; 6.383" Outside Diameter; PVC | Nitrile Inner Material; Black; 290 PSI | 20 Bar Operating Pressure
Part #
OF20B-600X660
BDI #
24460560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF20B-600X660/p/24460560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.74
EAN
0082235319928
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
290 PSI | 20 Bar
Typical Use
Agricultural | Irrigation | Mining
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.16" Wall Thickness | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
1108.8
Long Description
Discharge Hose; 6-1/16" Inside Diameter; 6.383" Outside Diameter; PVC | Nitrile Inner Material; Black; 290 PSI | 20 Bar Operating Pressure
Inside Diameter
6.063 Inch | 154 Millimeter
Outside Diameter
6.383 Inch | 162.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh