Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RGP-16RED-CUT https://www.bdiexpress.com/medias/INDF-FHOSEXX-RGP-16-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4M3xpbWFnZS9qcGVnfGFERmtMMmcxWXk4NU9EQTFOVFl3TmpRek5qRTBMMGxPUkVZdFJraFBVMFZZV0Y5U1IxQmZNVFpmVWtWRVh6TXdNSGd6TURBdWFuQm58ZDZkMTI0YWEwOTUxMDQyZGYzZTk1MTBjM2E1ZWQ4MjM4N2JmODExNzdlZDUzZTRiZWJlYWNhMDg1NWNlNmFlMw
17809641 Hoses 

FAIRVIEW FITTINGS FAIRVIEW FITTINGS

RGP-16RED-CUT

Description

RGP-16RED-CUT

Hose; Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

RGP-16RED-CUT

BDI #
17809641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FAIRVIEW FITTINGS & MFG.
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0741330109413
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Tensile Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.fairviewfittings.com
Long Description
Hose; Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh