

PARKER
PARKER
S616-800
PARKER PARKER
Description
S616-800 HOSE, S6 PREDATOR SEWER 2500PSI 800FT/REL (SMARTCATALOG)
Sewer Cleaning Hose; 1" Inside Diameter; 1.41" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 2500 PSI | 172 Bar Operating Pressure
Part #
S616-800
BDI #
26642701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/S616-800/p/26642701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
304
Product Group - BDI
F02192
Type of Hose
Sewer Cleaning
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-40 To 135 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Residential Sewer Cleaning
Price Unit
REEL
Package Quantity
800FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 800 FEET
Inch - Metric
Inch
Other Features
Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Sewer Cleaning
Manufacturer URL
https://ph.parker.com
Weight / LBS
304
Long Description
Sewer Cleaning Hose; 1" Inside Diameter; 1.41" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 2500 PSI | 172 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.41 Inch | 35.814 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh