https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130811-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NjJ8aW1hZ2UvanBlZ3xhR0kzTDJnMU55OHhNREUwTVRrNE1qQTVOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBNE1URmZNekF3V0RNd01DNXFjR2N8ZjBiZDc5ODc1ZDgzNDZhOTA4OTlkYzc0M2NlNWVhZmI4MDgwMDkxY2IyYjUxMzk5NmZjZDJjZGMzYTMwMzZlNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130811-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NjJ8aW1hZ2UvanBlZ3xhR0kzTDJnMU55OHhNREUwTVRrNE1qQTVOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBNE1URmZNekF3V0RNd01DNXFjR2N8ZjBiZDc5ODc1ZDgzNDZhOTA4OTlkYzc0M2NlNWVhZmI4MDgwMDkxY2IyYjUxMzk5NmZjZDJjZGMzYTMwMzZlNg
INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
SF-1
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
SF-1 1IN PVC FOOD SMOOTH COVER
Food Suction and Discharge Hose; 1" Inside Diameter; 1.28" Outside Diameter; -20 to 70 Degree C Temperature Range; Crystal Clear PVC Compound Tube; Clear PVC Helix Reinforcement; Food Grade Crystal Clear PVC with Smooth Cover
Part #
SF-1
BDI #
25130811
Details
6.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SF-1/p/25130811
Your Price
$ 6.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
3917.32.00.10
Noun
Hose
Keyword String
Food Suction and Discharge
Manufacturer URL
https://www.irpgroup.com
Product Detail
Food Suction and Discharge Hose
Product Specification
1" Inside Diameter; 1.28" Outside Diameter; -20 to 70 Degree C Temperature Range; Crystal Clear PVC Compound Tube; Clear PVC Helix Reinforcement; Food Grade Crystal Clear PVC with Smooth Cover
Long Description
Food Suction and Discharge Hose; 1" Inside Diameter; 1.28" Outside Diameter; -20 to 70 Degree C Temperature Range; Crystal Clear PVC Compound Tube; Clear PVC Helix Reinforcement; Food Grade Crystal Clear PVC with Smooth Cover

