Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFS-08X250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GFS-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NnxpbWFnZS9qcGVnfGFEUTVMMmcwTmk4NU16WTROak00TXpJME56WTJMbXB3Wnd8NjliNjdjODhiYTBkYTFjNWU2MDYzNzAyNjNkM2JmMDRjYTBiOTQ2YTQyODgxYjU3NmE3ZmViY2VlZTJlZmY4ZQ
17991740 Hoses 

CONTINENTAL CONTINENTAL

SFS-08X250

Description

GFS 08 ; POR RED FIRE SUPPRESSION HOSE

Hydraulic; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2000 PSI - 138 Bar Operating Pressure

Part #

20276332

BDI #
17991740

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.136
EAN
0037256443060
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Fire Suppression Actuation Equipment
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 8000 PSI | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20276332
Weight / LBS
0.28
Long Description
Hydraulic; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.81 Inch | 20.574 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh