

KURIYAMA
KURIYAMA
T605AA150X100
KURIYAMA KURIYAMA
Description
T605AA150X100 PETROLEUM S/D HOSE ; BLACK1-1/2"X100'
Suction and Discharge Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T605AA150X100
BDI #
24463924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T605AA150X100/p/24463924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.31
EAN
0082235302788
Product Group - BDI
F02192
Type of Hose
Petroleum | Suction and Discharge
Inner Material
NBR
Outer Material
Chloroprene Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Truck and Tank Car | Marine Wet Exhaust | Bilge Pump
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
70
Long Description
Suction and Discharge Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.93 Inch | 49.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh