https://www.bdiexpress.com/medias/INDKURHOSEXX-TF2ST-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2N3xpbWFnZS9qcGVnfGFHSXlMMmd4TVM4eE1UQXdNelU0TWpZME5ESTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZFWXlVMVJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZmQxODAxYWNkZDgxNDc1MGRiMzQzNDBiMGQ4NjAwYThhNzBlZTA0MzI5NzRjYTY3ZDUzYmU3MjY4YmU1OTlkMg
https://www.bdiexpress.com/medias/INDKURHOSEXX-TF2ST-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2N3xpbWFnZS9qcGVnfGFHSXlMMmd4TVM4eE1UQXdNelU0TWpZME5ESTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZFWXlVMVJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZmQxODAxYWNkZDgxNDc1MGRiMzQzNDBiMGQ4NjAwYThhNzBlZTA0MzI5NzRjYTY3ZDUzYmU3MjY4YmU1OTlkMg
KURIYAMA
KURIYAMA
TF2ST-12
KURIYAMA KURIYAMA
Description
TF2ST-12 HYDRAULIC HOSE ; 3/4" IDX1.09" OD SUPERTUFF
Hydraulic Hose; 3/4" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI | 241 Bar Operating Pressure
Part #
TF2ST-12
BDI #
21573599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TF2ST-12/p/21573599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.24
EAN
0082235312118
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 257 Deg F
Operating Pressure
3500 PSI | 241 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
4.7" Minimum Bend Radius | 2 High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.55
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI | 241 Bar Operating Pressure
Outside Diameter
1.09 Inch | 27.686 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

