KURIYAMA
KURIYAMA
UV3-800X20
KURIYAMA KURIYAMA
Description
UV3-800X20 MATERIAL HANDLING HOSE ; 8" X 20'
Material Handling Hose; 8" Inside Diameter; 8.76" Outside Diameter; Polyurethane Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
UV3-800X20
BDI #
21443751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UV3-800X20/p/21443751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
27.22
EAN
0082235308195
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Dust Collection | Milling Machine Scrap Recovery | Plastic Processing Equipment | Trench Suction
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
18" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
60
Long Description
Material Handling Hose; 8" Inside Diameter; 8.76" Outside Diameter; Polyurethane Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.76 Inch | 222.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh