SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
VSL-33-25-PVC-DS
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
Description
VSL-33-25-PVC-DS VACUUM HOSE
Vacuum Hose; 25MM Inside Diameter; 33MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature
Part #
VSL-33-25-PVC-DS
BDI #
25126618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VSL-33-25-PVC-DS/p/25126618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.10
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.schmalz.com
Product Detail
Vacuum Hose
Product Specification
25MM Inside Diameter; 33MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature
Long Description
Vacuum Hose; 25MM Inside Diameter; 33MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature