KURIYAMA
KURIYAMA
WE250X50
KURIYAMA KURIYAMA
Description
WE250X50
Hose; Material Handling; 2-1/2" Inside Diameter; 3.07" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
WE250X50
BDI #
21443764
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WE250X50/p/21443764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.4
EAN
0082235301632
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Inch - Metric
Inch
Other Features
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.89
Long Description
Hose; Material Handling; 2-1/2" Inside Diameter; 3.07" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.07 Inch | 77.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh