DIXON VALVE
DIXON VALVE
WTB-T16-50
DIXON VALVE DIXON VALVE
Description
WTB-T16-50 HOSE ; 1/4" WHITE TRUE ID HEAVY WALL D: 949
Food and Beverage; 1" Inside Diameter; Teflon Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Part #
WTB-T16-50
BDI #
19305295
Details
3167.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WTB-T16-50/p/19305295
Your Price
$ 3,167.17 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.71
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Stainless Steel Braid | Smooth Bore | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
17
Long Description
Food and Beverage; 1" Inside Diameter; Teflon Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


